Skip Content

DG
DORTITE

Seal Tape, 1" X 25 ft., Continuous Roll, Black

  • Item # 2EJR2
  • My Part #
  • Mfr. Model # 9825
  • Catalog Page # 3154
  • UNSPSC # 30141501
Seal Tape,1In.x25 ft.,9/16 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Adhesive backing bonds to wood, metal, glass, and other smooth surfaces. For indoor use as weather stripping, cushion, insulator, seal, and gap-filler.

View More

Technical Specs

  • Item Seal Tape
  • Tape Width 1"
  • Tape Length 25 ft.
  • Tape Shape Continuous Roll
  • Tape Color Black
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 200 Degrees F
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.