TP
DORNER

Modular Belt Conveyor, 6 ft. L, 18 In. W

  • Item # 22DP29
  • My Part #
  • Mfr. Model # 7350
  • Catalog Page # N/A
  • UNSPSC # 24101712
Modular Belt Conveyor, 6 ft. L, 18 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,311.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 398.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless steel model is engineered for small to heavy product in sanitary applications.

View More

Technical Specs

  • Item Modular Belt Conveyor
  • Type Powered
  • Stand Type Stainless Steel, Formed
  • Overall Length (Ft.) 6
  • Bed Length (Ft.) 6
  • Max. Length (Ft.) 6
  • Min. Length (Ft.) 6
  • Width (In.) 18
  • Bed Width (In.) 19-19/32
  • Bed Depth (In.) 5-41/64
  • Belt Width (In.) 18
  • Load Capacity (Lb.) 180
  • Adjustable Height (In.) 28 to 32
  • Bed Material UHMW
  • Belt Speed 8.7 to 87 fpm
  • Belt Type Open Mesh Acetal Plastic Chain
  • Bearings Sealed
  • Shaft Dia. (In.) 1
  • Operation Adjustable Speed
  • Drive Pulley (In.) 4-1/2
  • HP 1
  • Phase Single
  • Motor Type 208-230/460V, 60 Hz
  • Motor Rating Inverter Duty
  • Voltage 115/230VAC
  • Switch On/Off Toggle
  • Finish FDA Approved White Epoxy Paint
  • Legs per Unit 2
  • Application Corrosion Resistant Packaging, Wiring to Controller by Customer
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.