TP
DORNER

Belt Conveyor, 6 ft. L, 18 In. W, 80 lb.

  • Item # 22DP01
  • My Part #
  • Mfr. Model # 2200
  • Catalog Page # N/A
  • UNSPSC # 24101712
Belt Conveyor, 6 ft. L, 18 In. W, 80 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,243.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 305.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single phase adjustable speed controller ideal for small- to medium-sized parts and precision applications. Sturdy construction features a urethane/polyester smooth belt and extruded aluminum bed frame and stand.

View More

Technical Specs

  • Item Belt Conveyor
  • Type Powered
  • Stand Type Extruded Aluminum
  • Overall Length (Ft.) 6
  • Bed Length (Ft.) 6
  • Max. Length (Ft.) 6
  • Min. Length (Ft.) 6
  • Width (In.) 18
  • Bed Width (In.) 18-11/16
  • Bed Depth (In.) 1-7/8
  • Belt Width (In.) 18
  • Load Capacity (Lb.) 80
  • Adjustable Height (In.) 24 to 36
  • Bed Material Aluminum, Stainless Steel
  • Belt Speed 15 to 91 fpm
  • Belt Type FDA Approved, Smooth
  • Bearings Sealed
  • Shaft Dia. (In.) 15/32
  • Operation Adjustable Speed
  • Drive Pulley (In.) 1-1/4
  • HP 1/4
  • Phase Single
  • Motor Type 230/460V, 3PH 60 Hz
  • Motor Rating Inverter Duty
  • Voltage 115VAC
  • Switch On/Off Toggle
  • Finish Epoxy Powder Coated
  • Legs per Unit 2
  • Application Small Parts/Packaging
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.