Skip Content

DV
DORMONT

Gas Connector, 304 Stainless Steel, 72"L x 3/8" ID

  • Item # 6CNC5
  • My Part #
  • Mfr. Model # 20-3132-72
  • Catalog Page # N/A
  • UNSPSC # 40141720
Gas Connetor,304 SS,3/8 x 72 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Connector
  • Size 3/8" ID
  • Connection 1/2" MIP x 1/2" FIP
  • Material of Construction 304 Stainless Steel
  • Outside Dia. (In.) 1/2
  • Length (In.) 72
  • Connector Flow (Btu) 49,100
  • Application Water Heater, Dryer
  • For Use With Water Heater, Dryer
  • BTU Capacity 49,100
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms