Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DORMONT

Gas Connector, 304 Stainless Steel, 12"L x 1/2" ID

  • Item # 6CNC1
  • My Part #
  • Mfr. Model # 30-3131-12
  • Catalog Page # N/A
  • UNSPSC # 40141720
Gas Connector, 304 Stainless Steel, 12"L x 1/2" ID close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Connector
  • Size 1/2" ID
  • Connection 1/2" MIP x 1/2" MIP
  • Material of Construction 304 Stainless Steel
  • Outside Dia. (In.) 5/8
  • Length (In.) 12
  • Connector Flow (Btu) 180,000
  • Application Range, Furnace
  • For Use With Range, Furnace
  • BTU Capacity 180,000
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms