Skip Content

DV
DORMONT

Gas Connector, 304 Stainless Steel, 36"L x 3/8" ID

  • Item # 6CNA1
  • My Part #
  • Mfr. Model # 20-3131-36
  • Catalog Page # 2709
  • UNSPSC # 40141720
Gas Connetor,304 SS,1/2 x 36 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for use with natural gas, LP gas-air mixtures, or LP gas systems. Certified for indoor and outdoor use.
Note: Code requires that a manual shutoff valve be installed on the gas line ahead of the connector. A new connector must be used on all new or moved appliances (ANSI Z21.24).

View More

Technical Specs

  • Item Gas Connector
  • Size 3/8" ID
  • Connection 1/2" MIP x 1/2" MIP
  • Material of Construction 304 Stainless Steel
  • Outside Dia. (In.) 1/2
  • Length (In.) 36
  • Connector Flow (Btu) 71,100
  • Application Water Heater, Dryer
  • For Use With Water Heater, Dryer
  • BTU Capacity 71,100
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms