Skip Content
WV
DORMONT

Gas Connector, Stainless Steel, 36"L x 3/4"

  • Item # 1PX52
  • Mfr. Model # 30-4242-36
  • Catalog Page # 2769
  • UNSPSC # 40141720
Gas Connector, Stainless Steel, 36"L x 3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $19.91 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use with natural gas, LP gas-air mixtures, or LP gas systems. Certified for indoor and outdoor use.
Note: Code requires that a manual shutoff valve be installed on the gas line ahead of the connector. A new connector must be used on all new or moved appliances (ANSI Z21.24).

View More

Technical Specs

  • Item Gas Connector
  • Size 3/4"
  • Connection 3/4" FIP x 3/4" FIP
  • Material of Construction Stainless Steel
  • Outside Dia. (In.) 5/8
  • Length (In.) 36
  • Connector Flow (Btu) 125,000
  • Application Ranges, Ovens, Furnaces
  • For Use With Gas Ranges and Gas Furnaces
  • BTU Capacity 125,000
  • Resists Crushing, Kinking, Cracking, Corrosion
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.