Skip Content

DV
DORMONT

Gas Connector, Stainless Steel, 18"L x 1/2"

  • Item # 18D811
  • My Part #
  • Mfr. Model # 20-3135-18
  • Catalog Page # N/A
  • UNSPSC # 40141720
Gas Connector,1/2 x18 In L,93,100 BTU close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Suitable for use with natural gas, LP gas-air mixtures, or LP gas systems. Certified for indoor and outdoor use.
Note: Code requires that a manual shutoff valve be installed on the gas line ahead of the connector. A new connector must be used on all new or moved appliances (ANSI Z21.24).

View More

Technical Specs

  • Item Gas Connector
  • Size 1/2"
  • Connection 1/2" MIP x 1/2" FIP
  • Material of Construction Stainless Steel
  • Outside Dia. (In.) 1/2
  • Length (In.) 18
  • Connector Flow (Btu) 93,100
  • Application Home Appliances
  • For Use With Gas Dryers and Gas Water Heaters
  • BTU Capacity 93,100
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms