Navigation Menu New

Access My Account, Order History, Lists and more here.

4X896 3001-M-1 UNSPSC # 31251510

Solenoid: 240V AC, 1/8 in to 1-1/4 in, 192.0 to 256.0 oz, 2 15/16 in Dp, 3 in Lg, 2 3/8 in Wd

  • Item # 4X896
  • Mfr. Model # 3001-M-1
  • UNSPSC # 31251510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Laminated
• Pull-type Continuous duty cycle rated at 25°C
Constructed of durable laminated steel with corrosion-resistant frame and plunger. Solenoids have polyester or nylon bobbins, encapsulated or taped coils, steel plunger springs, and brass plunger guides. Class A coil insulation with solder lug coil terminals.
Solenoids
RoHS Compliant.

Tap image to zoom.

Roll over image to zoom.

Solenoid: 240V AC, 1/8 in to 1-1/4 in, 192.0 to 256.0 oz, 2 15/16 in Dp, 3 in Lg, 2 3/8 in Wd

  • Item # 4X896
  • Mfr. Model # 3001-M-1
  • UNSPSC # 31251510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Laminated
• Pull-type Continuous duty cycle rated at 25°C
Constructed of durable laminated steel with corrosion-resistant frame and plunger. Solenoids have polyester or nylon bobbins, encapsulated or taped coils, steel plunger springs, and brass plunger guides. Class A coil insulation with solder lug coil terminals.
Solenoids
RoHS Compliant.

Technical Specs

  • Item Solenoid
  • Solenoid Type Laminated
  • Stroke Range 1/8 in to 1-1/4 in
  • Pull Force Range 192.0 to 256.0 oz
  • Width 2 3/8 in
  • Depth 2 15/16 in
  • Length 3 in
  • Coil Volts 240V AC
  • Seated Amps 0.33 A
  • Seated Watts 23.5 W
  • Coil Resistance 26.0 ohm
  • Terminals Solder Lug Coil
  • Amps @ Max. Stroke 6.5 A
  • Duty Cycle Continuous
  • Mounting Holes 2 x 1-7/8 in
  • Gravity Value 12.64 oz
  • Pull @ 1/2 In. Stroke 1 oz
  • Pull @ 3/8 In. Stroke 2 oz
  • Pull @ 1/4 In. Stroke 4 oz
  • Pull @ 1/8 In. Stroke 10 oz

Laminated
• Pull-type Continuous duty cycle rated at 25°C
Constructed of durable laminated steel with corrosion-resistant frame and plunger. Solenoids have polyester or nylon bobbins, encapsulated or taped coils, steel plunger springs, and brass plunger guides. Class A coil insulation with solder lug coil terminals.
Solenoids
RoHS Compliant.

Back to Top