Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
DORMEYER

Solenoid, 120VAC Coil Volts, Stroke Range: 1/4" to 3/4", Duty Cycle: Continuous

  • Item# 1KEK6
  • Mfr. Model# B22-1-M-33
  • Catalog Page# 243
  • UNSPSC# 31251510
Solenoid, 120VAC Coil Volts, Stroke Range: 1/4" to 3/4", Duty Cycle: Continuous close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $9.62 / each

List Price $26.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solenoids
RoHS Compliant.
Box Frame
• Pull-type Continuous duty cycle rated at 25°C
Constructed of steel with zinc-plated frame and plunger. Encapsulated or taped coils. Thermoplastic bobbins. Type 1 solder lug coil terminations.

View More

Technical Specs

  • Item Solenoid
  • Solenoid Type Box Frame
  • Stroke Range 1/4" to 3/4"
  • Pull Force Range 14.0 to 15.0 oz.
  • Width 1-7/16"
  • Depth 1-1/2"
  • Length 1-5/8"
  • Body Length 1-5/16"
  • Coil Volts 120VAC
  • Seated Amps 0.16
  • Seated Watts 10.5
  • Coil Resistance 107.0 ohm
  • Coil Insulation Class A
  • Terminals 3/16" Quick Connect
  • Amps @ Max. Stroke 0.92
  • Duty Cycle Continuous
  • Material of Construction Steel
  • From Mounting Holes to Plunger Hole 27/32"
  • Gravity Value 1.40 oz.
  • Standards RoHs
  • Pull @ 3/8 In. Stroke 1.0 oz.
  • Pull @ 1/4 In. Stroke 3.0 oz.
  • Pull @ 1/8 In. Stroke 8.0 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.