Navigation Menu New

Access My Account, Order History, Lists and more here.

102YP2 21B772L UNSPSC # 46171501

Padlock: 2 in Vertical Shackle Clearance, 7/8 in Horizontal Shackle Clearance, 5/16 in Shackle Dia

  • Item # 102YP2
  • Mfr. Model # 21B772L
  • UNSPSC # 46171501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have a long shackle that is greater than 1.5" in vertical shackle clearance and are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.

Tap image to zoom.

Roll over image to zoom.

Padlock: 2 in Vertical Shackle Clearance, 7/8 in Horizontal Shackle Clearance, 5/16 in Shackle Dia

  • Item # 102YP2
  • Mfr. Model # 21B772L
  • UNSPSC # 46171501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have a long shackle that is greater than 1.5" in vertical shackle clearance and are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.

Technical Specs

  • Item Padlock
  • Keying Coreless
  • Lock Body Material Brass
  • Lock Body Finish Chrome-Plated
  • Lock Body Shape Rectangular
  • Lock Body Color Silver
  • Body Height 2 1/16 in
  • Body Width 1 25/32 in
  • Body Thickness 13/16 in
  • Security Level General Security
  • Weather Resistant Yes
  • Lock Brand BEST
  • Series 21B Series
  • Number of Keys 0
  • Shackle Type Long Shackle
  • Shackle Material Steel
  • Shackle Finish Chrome-Plated
  • Shackle Shape Rounded
  • Shackle Diameter 5/16 in
  • Horizontal Shackle Clearance 7/8 in
  • Vertical Shackle Clearance 2 in
  • Number of Pins 7 Pin
  • Interchangeable Core Yes
  • Interchangeable Core Type SFIC
  • Compatible Cylinder Brand BEST
  • Key Retaining No
  • Includes Chain No
  • Includes Dust Cover No
  • Includes ID Tag No
  • Includes Lock Cover No
  • Number of Bumpers 0
  • Number of Locks in Pack 1
  • Standards ASTM F883

These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have a long shackle that is greater than 1.5" in vertical shackle clearance and are coreless, so they're used with interchangeable core cylinders to rekey the padlocks or key them into an existing system without taking the locks apart. Interchangeable cores are sold separately.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top