Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DORIAN

Tool Post, Quick Change, SDN25, Up To 12 In

  • Item# 3CXY5
  • Mfr. Model# SDN25AXA
  • Catalog Page# 2927
  • UNSPSC# 23153308
Tool Post,Quick Change,SDN25,Up To 12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $488.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring zero backlash and a triple action wedge-lock system, this tool post offers precise repeatability within 0.0001". It has a 15┬░locking handle position adjustment.

View More

Technical Specs

  • Item Tool Post
  • Type Super Quick Change, 2-Station
  • Series SDN25AXA
  • Swing (In.) Up To 12
  • Capacity 1/2 to 3/4"
  • Height Adjustment 0.875 to 1.875"
  • Center Height 1.250"
  • Thread 1/2-20
  • Number of Positions 1
  • Lock Positive
  • For Use With SDN 25 Holders
  • Features Tool Holder Station Locks 1 Tool Holder Per Application, Locking Handle Remains At 45 Degree In The Locked Position
  • Includes Blank T-Nut (Customer Must Machine To Own Specifications)
  • Dimension A (In.) 2.625
  • Dimension B (In.) 2.5
  • Dimension C (In.) 4.24
  • Dimension D (In.) 0.5
  • Dimension E (In.) 0.88
  • Dimension E1 (In.) 0
  • Dimension F (In.) 1.25
  • Dimension H (In.) 0
  • Dimension R (In.) 0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.