Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DORIAN

Tool Holder,Turning/Facing,Coolant,V60TC

  • Item # 3FHA4
  • My Part #
  • Mfr. Model # V60TC-1
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Holder,Turning/Facing,Coolant,V60TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tool Post Holders

Product Details

Use it for holding square shank toolholders close to the tool post to maximize rigidity when turning, facing, and threading.

View More

Technical Specs

  • Item Toolholder
  • Type Turning And Facing, Thru-Coolant
  • Series V60TC
  • Capacity 1-1/2"
  • Application For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
  • Dimension A (In.) 1.000
  • Dimension B (In.) 1.500
  • Dimension C (In.) 7.000
  • Dimension D (In.) 2.990
  • Dimension E (In.) 3.990
  • Dimension F (In.) 2.207
  • Dimension G (In.) 1.540
  • NPT 1/8-27
  • For Use With V60TC Tool Post
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.