Skip Content

WV
DORIAN

Tool Holder,Turning/Facing,Coolant,V50TC

  • Item # 3FGZ6
  • My Part #
  • Mfr. Model # V50TC-1
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Holder,Turning/Facing,Coolant,V50TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $80.95 / each

Web Price $290.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use it for holding square shank toolholders close to the tool post to maximize rigidity when turning, facing, and threading.

View More

Technical Specs

  • Item Toolholder
  • Type Turning And Facing, Thru-Coolant
  • Series V50TC
  • Capacity 1-1/2"
  • Application For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
  • Dimension A (In.) 0.750
  • Dimension B (In.) 1.500
  • Dimension C (In.) 6.000
  • Dimension D (In.) 2.490
  • Dimension E (In.) 3.490
  • Dimension F (In.) 1.900
  • Dimension G (In.) 1.290
  • NPT 1/8-27
  • For Use With V50TC Tool Post
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.