Skip Content

DV
DORIAN

Tool Holder,HD Boring Bar,Coolant,V35TC

  • Item # 3FGX4
  • My Part #
  • Mfr. Model # V35TC-4-CNC
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Holder,HD Boring Bar,Coolant,V35TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tool Post Holders

Product Details

4 flat-face locking screws automatically align the center height and rake angle of the boring bar while locking it rigidly for chatter-free machining. Fitting industry-standard tool posts, it reduces set-up time and does not scar the boring bar.

View More

Technical Specs

  • Item Toolholder
  • Type Boring Bar, Heavy Duty, Thru-Coolant
  • Series V35TC
  • Capacity 1"
  • Application For Holding Boring Bars
  • Dimension A (In.) 1.120
  • Dimension B (In.) 1.000
  • Dimension C (In.) 3.750
  • Dimension D (In.) 2.240
  • Dimension E (In.) 2.240
  • Dimension F (In.) 1.199
  • Dimension G (In.) 1.375
  • NPT 1/8-27
  • For Use With V35TC Tool Post
How can we improve our Technical Specifications?

Compliance and Restrictions

None