Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DORIAN

Threading Tool Holder, SEL075-5-16, LH

  • Item# 41T963
  • Mfr. Model# 73310158433
  • Catalog Page# N/A
  • UNSPSC# 23153308
Threading Tool Holder,SEL075-5-16,LH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thread Turning Tools

Technical Specs

  • Item Threading Tool Holder
  • Style SEL075-5-16
  • Cutting Direction Left Hand
  • Shank Square
  • Shank Width 0.75"
  • Shank Height 0.75"
  • Overall Length 5"
  • Insert Shape Laydown 16-G60
  • Inscribed Circle 0.375"
  • Width Offset 0.75"
  • Mounting Style Screw Lock
  • Clamp Screw GXE-16
  • Insert Screw TS-16
  • Torx Wrench T-10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms