Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DORIAN

Knurl Wheel,R Series,LH DIAG,3/4,20 TPI

  • Item # 3FHP1
  • My Part #
  • Mfr. Model # RDL-20-HSB-CP
  • Catalog Page # N/A
  • UNSPSC # 23153303
Knurl Wheel,R Series,LH DIAG,3/4,20 TPI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Knurl Wheel
  • Type Beveled
  • Series R
  • Pattern Left-Hand Diagonal
  • Wheel Material High Speed Steel, PVD TiN-Coated
  • Wheel Size 3/4 OD X 1/4 ID X 0.197 W, 20 TPI
  • For Use With 3FHC5 To 3FHC7, 3FHD5 To 3FHD7 And 3FHG7 Knurling Tools
  • Teeth per Inch 20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.