Skip Content

DV
DORIAN

Knurl Wheel,R Series,RH DIAG,3/4,20 TPI

  • Item # 3FHN6
  • My Part #
  • Mfr. Model # RDR-20-HSB-CP
  • Catalog Page # N/A
  • UNSPSC # 23153303
Knurl Wheel,R Series,RH DIAG,3/4,20 TPI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Knurl Wheel
  • Type Beveled
  • Series R
  • Pattern Right-Hand Diagonal
  • Wheel Material High Speed Steel, PVD TiN-Coated
  • Wheel Size 3/4 OD X 1/4 ID X 0.197 W, 20 TPI
  • For Use With 3FHC5 To 3FHC7, 3FHD5 To 3FHD7 And 3FHG7 Knurling Tools
  • Teeth per Inch 20
How can we improve our Technical Specifications?

Compliance and Restrictions

None