Skip Content
WG
DORIAN

Knurl Wheel, O Series, LH DIAG, 1 In, 20 TPI

  • Item # 3FHL8
  • Mfr. Model # ODL-20-HSB-CP
  • Catalog Page # N/A
  • UNSPSC # 23153303
Knurl Wheel,O Series,LH DIAG,1 In,20 TPI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Knurl Wheel
  • Type Beveled
  • Series O
  • Pattern Left-Hand Diagonal
  • Wheel Material High Speed Steel, PVD TiN-Coated
  • Wheel Size 1 OD X 5/16 ID X 0.375 W, 20 TPI
  • For Use With 3FHG8 Knurling Tool
  • Teeth per Inch 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms