Navigation Menu New

Access My Account, Order History, Lists and more here.

41T875 73310153002 UNSPSC # 23153308

Tap image to zoom.

Roll over image to zoom.

Indexable Turning Toolholder, ADCLN, Insert Style CNM., Overall Length 6 in

  • Item # 41T875
  • Mfr. Model # 73310153002
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Indexable Turning Toolholder
  • Toolholder Style ADCLN
  • Insert Style CNM.
  • Insert Shape 80 Degrees Diamond
  • Overall Length 6 in
  • Shank Width 1 in
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Rake Negative
  • ANSI Code ADCLNR164D
  • Cutting Application Turning
  • Cutting Height 1 in
  • Features Through-Coolant Top Clamp
  • Head Length 1-1/4 in
  • Insert Clearance Angle 0 Degrees
  • Insert Holding Type Top Clamp
  • Insert Inscribed Circle 1/2 in
  • Insert Size 432
  • ISO Number ADCLNR164D
  • Shank Height 1 in
  • Side Cutting Edge Angle -5 Degrees
Country of Origin USA. Country of Origin is subject to change.
Back to Top