Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DORFMAN PACIFIC

Sun Hat, Cream, One Size Fits Most

  • Item# 6GKU9
  • Mfr. Model# MS414
  • Catalog Page# N/A
  • Catalog Group# D4229
  • UNSPSC# 53102503
Sun Hat,Cream,One Size Fits Most close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hats

Technical Specs

  • Item 6GKU9
  • Style Pith Helmet
  • Color Cream
  • Size One Size Fits Most
  • Head Size 21-1/4 To 25-1/4"
  • Adjustment Type Hook-and-Loop
  • Material Toyo
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms