Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DORAN

Checkweigher Scale, SS Pltfrm, 25 lb. Cap.

  • Item# 15W659
  • Mfr. Model# 4325
  • Catalog Page# N/A
  • UNSPSC# 41111509
Checkweigher Scale,SS Pltfrm,25 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,162.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in industrial and food processing applications where consistent weight control is essential. Features include checkweighing, washdown rating, and stainless steel construction. Stainless steel construction with IP69K washdown protection rating. Offers checkweighing in 3 and 5 bands. Shockproof base provides 1000% overload protection. Includes RS232 and 14" column. Weigh in kg, g, lb., oz., lb:oz. NTEP legal-for-trade certified.

View More

Technical Specs

  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 25 lb.
  • Graduations 0.005 lb.
  • Display LED
  • Weighing Surface Depth 10"
  • Weighing Surface Width 10"
  • Overall Length 14-1/4"
  • Overall Width 10"
  • Overall Height 19"
  • Application Modes Checkweighing
  • Power Unit 115VAC
  • Connection Ports RS-232
  • Platform Material 304 Stainless Steel
  • Standards NTEP
  • Includes 14" Column
  • For Use With 115 Vac
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.