Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DORAN

250 lb. Digital LED Platform Bench Scale with Remote Indicator

  • Item # 401Z91
  • My Part #
  • Mfr. Model # 7250XL/18-C20
  • Catalog Page # N/A
  • UNSPSC # 41111509
250 lb. Digital LED Platform Bench Scale with Remote Indicator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,530.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Food Scale
  • Scale Item Platform Bench Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 250 lb.
  • Scale Graduations 20g/0.05 lb.
  • Scale Display LED
  • Weighing Surface Depth 18"
  • Weighing Surface Width 18"
  • Overall Length 24"
  • Overall Width 18"
  • Overall Height 23"
  • Application Modes Industrial Weighing
  • Power Unit Power Cord, 110 VAC
  • Scale Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards NTEP
  • Includes 20" Stainless Column
  • Weighing Units g,kg,lb.,oz.
  • Washdown Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.