Skip Content
TP
DORAN

11.3kg/24.9 lb. Digital LCD Compact Bench Scale

  • Item # 9ERA7
  • My Part #
  • Mfr. Model # PC500-25
  • Catalog Page # N/A
  • UNSPSC # 41111507
Portion Control Scale,11.3kg/24.9 lb Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $503.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in industrial and food processing applications where consistent weight control is essential. Features include checkweighing, washdown rating, and stainless steel construction. Equipped with a soft silicone seal to protect against washdown spray and provide a high level of accuracy. Quad spring platform design provides 1000% overload defense. Features auto shut-off, 6-digit LCD readout, and removable stainless steel platter for easy cleaning. 1000-hr. battery life using alkaline batteries.Weigh in kg, g, lb., oz., lb:oz. IP66 Rated.

View More

Technical Specs

  • Scale Sub-Category Food Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 11.3kg/24.9 lb.
  • Scale Readability 5g/0.01 lb.
  • Scale Display LCD
  • Weighing Surface Depth 8-1/2"
  • Weighing Surface Width 8-1/2"
  • Overall Length 12-3/4"
  • Overall Width 9-3/4"
  • Overall Height 5-1/4"
  • Power Unit Alkaline Batteries
  • Scale Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel, Plastic
  • Housing Material Plastic
  • Standards NTEP, NSF
  • Includes (6) D Batteries
  • Weighing Units lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.