Navigation Menu New

Access My Account, Order History, Lists and more here.

60WT31 1802-090 UNSPSC # 30171505

Telephone Entry System: 1 Lines

  • Item # 60WT31
  • Mfr. Model # 1802-090
  • UNSPSC # 30171505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Telephone Entry System: 1 Lines

  • Item # 60WT31
  • Mfr. Model # 1802-090
  • UNSPSC # 30171505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Telephone Entry System
  • Color Silver
  • Construction Stainless Steel
  • Number of Lines 1
  • Ringer Yes
  • Mounting Type Surface
  • Height 12 in
  • Width 6 1/2 in
  • Depth 5 in
  • Volume Control Yes
  • Power 16 V AC, 20 VA
  • Voltage 16 V AC
  • Output Rating 20 VA @ 16 V AC
  • Operating Temp. Range 10 Degrees to 145 Degrees F
  • Requires Telephone Line
  • Includes 16 VAC, 20 VA Power Transformer
Back to Top