Navigation Menu New

Access My Account, Order History, Lists and more here.

60WT46 1833-010 UNSPSC # 0

Circuit Boards: Mfr No. 1833

  • Item # 60WT46
  • Mfr. Model # 1833-010
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Circuit Boards: Mfr No. 1833

  • Item # 60WT46
  • Mfr. Model # 1833-010
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Circuit Boards
  • Height 5 in
  • Width 5 in
  • Depth 5 in
  • For Use With Mfr No. 1833
  • Finish Stainless Steel
  • Material Stainless Steel
  • Power Source 16 V AC
  • Operating Temp. Range 10 Degrees F to 145 Degrees F
  • Weather Resistant No
  • IP Rating Not Rated
  • Features Built-in Clock/Calendar, Holiday schedule, Live Streaming, Live Transactions, Postal Lock Provision
  • Standards UL Listed; DOC (CAN) 1736 4528 A; FCC (US) DUF6VT-12874-OT-T
  • Includes Account Manager, Transaction Analysis software
Back to Top