Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DOMINATOR

Steel Pry Bar Lock Box, 4"H x 12-1/2"W x 12-1/2"D, 371 cu. in., Black

  • Item# 4WMD1
  • Mfr. Model# 80029
  • Catalog Page# N/A
  • UNSPSC# 27112502
Steel Pry Bar Lock Box, 4"H x 12-1/2"W x 12-1/2"D, 371 cu. in., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $123.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel box is designed to help provide a durable, heavy-duty solution to keeping your tools organized. It features steel construction, with a matte finish to resist scratches and corrosion. It also features a padlock hasp for added security.

• Keeps tools organized
• Heavy-duty steel construction
• Matte finish
• Resists scratches and corrosion
• Padlock hasp

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Pry Bar Lock Box
  • Primary Tool Box Material Steel
  • Nominal Outside Width 12"
  • Nominal Outside Depth 12"
  • Nominal Outside Height 4"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 371 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 100 lb.
  • Overall Width 12-1/2"
  • Overall Depth 12-1/2"
  • Overall Height 4"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 13-1/2"
  • Inside Depth 11"
  • Inside Height 2-1/2"
  • Number of Handles 0
  • Handle Design None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.