Navigation Menu New

Access My Account, Order History, Lists and more here.

56DY74 14117 UNSPSC # 27112502

Pry Bar: Chisel End, 36 in Overall Lg, 5/8 in Bar Wd, 1 5/8 in End Wd, T No, 0 Nail Slots

  • Item # 56DY74
  • Mfr. Model # 14117
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pry Bar: Chisel End, 36 in Overall Lg, 5/8 in Bar Wd, 1 5/8 in End Wd, T No, 0 Nail Slots

  • Item # 56DY74
  • Mfr. Model # 14117
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pry Bar
  • Type Pry Bars
  • End Style Chisel
  • Bar Width 5/8 in
  • Overall Length 36 in
  • Number of Nail Slots 0
  • Bar Shape Square
  • End Angle Style Offset
  • End Width 1 5/8 in
  • Handle Length 7 in
  • Tether Ready No
  • Bar Color Black
  • Bar Material Steel
  • Features Capped End Allows, Two Composite Handle
  • Finish Black Oxide
  • Handle Color Black, Red
  • Includes Handle Yes
  • Insulated Yes
  • Series Dominator
  • Standards ASME B107.410-2008
  • Weight 4.05 lb
Back to Top