Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DOLPHIN COMPONENTS CORP

Cable Tie, Nylon, Red, Outdoor, Tensile Strength: 50 lb.

  • Item# 14X888
  • Mfr. Model# DC-8AHM
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Nylon, Red, Outdoor, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cable Ties

Product Details

These plenum-rated nylon cable ties are engineered to withstand temperatures between 40°F and 185°F. They also resist fire, dilute acids, alkalis, solvents, oils, and greases.

View More

Technical Specs

  • Item Cable Tie
  • Length 8.00"
  • Approximate Length 8"
  • Indoor/Outdoor Indoor/Outdoor
  • Temp. Range 40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.18"
  • Thickness 0.05"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 1.75"
  • Color Red
  • Material Nylon
  • Basic Material Nylon
  • UL Type 2
  • Design Standard
  • Resists Fire, Dilute Acids, Alkalis, Solvents, Oils, Grease
  • Tool Code CTG-5
  • Metal Detectable No
  • Standards UL Listed, RoHS Compliant
  • Includes Screw Mount
  • Cable Tie Duty Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms