Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DOLPHIN COMPONENTS CORP

Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 120 lb.

  • Item# 14X880
  • Mfr. Model# DC-21HD-175B
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 120 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cable ties are engineered to withstand temperatures between 40°F and 85°F. Each features a heavy-duty locking design. The black nylon material helps to resist damage from UV rays.

View More

Technical Specs

  • Item Cable Tie
  • Length 21.00"
  • Approximate Length 21"
  • Indoor/Outdoor Indoor/Outdoor
  • Temp. Range 40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.31"
  • Thickness 0.08"
  • Tensile Strength 120 lb.
  • Max. Bundle Dia. 6.50"
  • Color Black
  • Material Nylon
  • Basic Material Nylon
  • UL Type 2
  • Mounting Style Mounting Head
  • Design Mountable
  • Resists UV Light
  • Tool Code CTG-4
  • Metal Detectable No
  • Standards UL Listed, RoHS Compliant
  • Cable Tie Duty Heavy Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms