Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DOLPHIN COMPONENTS CORP

Cable Tie, Nylon, Natural, Indoor, Tensile Strength: 50 lb.

  • Item# 14X877
  • Mfr. Model# DC-17
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Nylon, Natural, Indoor, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cable Ties

Product Details

These nylon cable ties are engineered to withstand temperatures between 40°F and 85°F.

View More

Technical Specs

  • Item Cable Tie
  • Length 17.00"
  • Approximate Length 17"
  • Indoor/Outdoor Indoor Only
  • Temp. Range 40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.19"
  • Thickness 0.06"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 4.50"
  • Color Natural
  • Material Nylon
  • Basic Material Nylon
  • UL Type 2
  • Design Standard
  • Tool Code CTG-1, CTG-2, CTG-3
  • Metal Detectable No
  • Standards UL Listed, RoHS Compliant
  • Cable Tie Duty Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms