Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DOLPHIN COMPONENTS CORP

11.00"L x 0.19"W Standard Outdoor Cable Tie, Black; Tensile Strength: 50 lb.

  • Item # 14X872
  • Mfr. Model # DC-11HBM
  • Catalog Page # N/A
  • UNSPSC # 39121703
11.00"L x 0.19"W Standard Outdoor Cable Tie, Black; Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cable Ties

Product Details

These cable ties are engineered to withstand temperatures between 40°F and 85°F. Each features a screw-mount design. The black nylon material helps to resist damage from UV rays.

View More

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 11.00"
  • Approximate Length - Cable Tie 11"
  • Approximate Length Range 8" to 11-1/2"
  • Indoor/Outdoor Outdoor
  • Temp. Range 40 Degrees to 85 Degrees F
  • Locking Style Self Lock
  • Width - Cable Tie 0.19"
  • Thickness 0.050"
  • Tensile Strength - Cable Tie 50 lb.
  • Max. Bundle Dia. 3"
  • Color - Cable Tie Black
  • Material Nylon
  • UL Type 2
  • Mounting Style Mounting Head
  • Design - Cable Tie Standard
  • Resists UV Light
  • Tool Code CTG-1, CTG-2, CTG-3
  • Metal Detectable No
  • Standards UL Listed, RoHS Compliant
  • Includes Screw Mount
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms