Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DOLPHIN COMPONENTS CORP

Cable Tie, Nylon, Natural, Indoor, Tensile Strength: 50 lb.

  • Item# 14X865
  • Mfr. Model# DC-8F
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Nylon, Natural, Indoor, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These nylon cable ties are engineered to withstand temperatures between 40°F and 85°F. Each features an identification tag below the locking head.

View More

Technical Specs

  • Item Cable Tie
  • Length 8.00"
  • Approximate Length 8"
  • Indoor/Outdoor Indoor Only
  • Temp. Range 40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.18"
  • Thickness 0.05"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 2.00"
  • Color Natural
  • Material Nylon
  • Basic Material Nylon
  • UL Type 2
  • Design With ID Tag
  • Tool Code CTG-1, CTG-2, CTG-3
  • Metal Detectable No
  • Standards UL Listed, RoHS Compliant
  • Includes Identification Tag Below Locking Head
  • Marking Pad Direction Parallel to Tie
  • Cable Tie Duty Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms