Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DOLPHIN COMPONENTS CORP

18 lb. Plastic Pawl Indoor Nylon Cable Tie, 4.00"L, Natural, 100PK

  • Item# 14X863
  • Mfr. Model# DC-4H
  • Catalog Page# N/A
  • UNSPSC# 39121703
18 lb. Plastic Pawl Indoor Nylon Cable Tie, 4.00"L, Natural, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These nylon cable ties are engineered to withstand temperatures between 40°F and 85°F. Each features a screw mount.

View More

Technical Specs

  • Item Cable Tie
  • Length 4.00"
  • Approximate Length Less Than 4"
  • Indoor/Outdoor Indoor
  • Temp. Range 40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.10"
  • Thickness 0.03"
  • Tensile Strength 18 lb.
  • Max. Bundle Dia. 0.75"
  • Color Natural
  • Material Nylon
  • Basic Material Nylon
  • UL Type 2
  • Mounting Style Mounting Head
  • Design Mountable
  • Tool Code CTG-1, CTG-2, CTG-3
  • Metal Detectable No
  • Standards UL Listed, RoHS Compliant
  • Includes Screw Mount
  • Mounting Hole Size #18
  • Cable Tie Duty Miniature
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms