Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DOLPHIN COMPONENTS CORP

Cable Clip, Nail Type, Integrated Nail, White, 100 PK

  • Item# 14X952
  • Mfr. Model# DCC-6W
  • Catalog Page# 448
  • UNSPSC# 39121702
Cable Clip, Nail Type, Integrated Nail, White, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.00 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.294 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DOLPHIN® cable clip works with a variety of cables. High-grade molded plastic with high-dielectric strength. Zinc plated to resist rusting. Ideal for use in wood, concrete, and brick.

View More

Technical Specs

  • Item Cable Clip
  • Clip Type Nail Type
  • Slot Width 0.32"
  • Slot Height 0.32"
  • Mounting Method Integrated Nail
  • Material of Construction High Grade Molded Plastic
  • Color White
  • Length 0.55"
  • Width 0.25"
  • Height 0.75"
  • Temp. Range 40 Degrees to 85 Degrees F
  • For Use With RG-6 Coaxial Cables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.