Skip Content

DG
DOLPHIN COMPONENTS CORP

7-3/4"L Crimper, 22 to 10 AWG

  • Item # 4KEC4
  • My Part #
  • Mfr. Model # DC-500F
  • Catalog Page # 383
  • UNSPSC # 27111518
7-3/4"L Crimper, 22 to 10 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dolphin® Super B-Wire Connector is a side-loading Manual Crimping Tool that can be used to strip wires and permanently attach a broad range of insulated and non-insulated terminals and connectors. Use in a restricted telecommunication access location, such as a “telecommunication closet,” that is restricted to trained personnel only, or in a listed enclosure.

• Tool requires no oiling
• Strips 2 to 4 wires, 26 to 16 ga., solid or stranded

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 22 to 10 AWG
  • Overall Length 7-3/4"
  • For Use With Dolphin Displacement Connectors
  • Cuts Yes
  • Strips Yes
  • Max. Crimping Force 8 lb.
  • Adjustable Manual
  • Handle Type Cushion Grip
  • Replacement Die Code None
  • Features Works with Other Terminals, 360 deg Rotating Angle
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.