Skip Content

TP
DOLPHIN COMPONENTS CORP

18.00"L x 0.62"W Standard Indoor, Outdoor Cable Tie, Silver; Tensile Strength: 800 lb.

  • Item # 14X927
  • My Part #
  • Mfr. Model # DC-316SS18-800X
  • Catalog Page # N/A
  • UNSPSC # 39121703
Cable Tie,Standard,18 in.,Silver,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cable ties are engineered with 304 Stainless steel to withstand temperatures between 0°F and 1000°F. They also resist UV light, chemicals, radiation, oxidation, and corrosion. Each offers 800 lb. tensile strength and features a self-locking rollerball head design.

View More

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 18.00"
  • Approximate Length - Cable Tie 18"
  • Indoor/Outdoor Indoor,Outdoor
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Locking Style Ball Lock
  • Width - Cable Tie 0.62"
  • Thickness 0.01"
  • Tensile Strength - Cable Tie 800 lb.
  • Max. Bundle Dia. 4.00"
  • Color - Cable Tie Silver
  • Material 316 Stainless Steel
  • Basic Material - Cable Tie Metal
  • UL Type 2
  • Design - Cable Tie Standard
  • Resists Chemical,Corrosion Resistant,Oxidation,Radiation,UV Light
  • Tool Code CTG-6
  • Metal Detectable Yes
  • Standards UL Listed, RoHS Compliant
  • Cable Tie Duty Extra Heavy Duty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.