Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DOGIPOT

10 gal. Rectangular Dome Pet Waste Station, 44"H, Green

  • Item# 3VLN4
  • Mfr. Model# 1005-2
  • Catalog Page# N/A
  • Catalog Group# E2203
  • UNSPSC# 47121702
10 gal. Rectangular Dome Pet Waste Station, 44"H, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $430.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pet Waste Station
  • Container Style Pet Waste
  • Container Mounting Style Pole-Mounted
  • Container Shape Rectangular
  • Trash Container Capacity 10 gal.
  • Primary Container Color Green
  • Height 44"
  • Trash Can Dia./Width 14"
  • Opening Closure Type None
  • Container Depth 19"
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Top Design Dome
  • Finish Smooth
  • Lid Options Lid Included
  • Includes 4' H Mounting Post, (2) Rolls of 200 Bags and (50) Liner Trash Bags, 400 Bag Capacity, Two Diamond Bag Dispenser Slots, Front Locking Access panel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.