Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DOGIPOT

10 gal. Rectangular Flat Top Pet Waste Pet Waste Station, 40-1/2"H, Green

  • Item # 3VLK6
  • Mfr. Model # 1001-2
  • Catalog Page # N/A
  • UNSPSC # 47121702
10 gal. Rectangular Flat Top Pet Waste Pet Waste Station, 40-1/2"H, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $868.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pet Waste Station
  • Container Style Pet Waste
  • Container Mounting Style Pole-Mounted
  • Container Shape Rectangular
  • Trash Container Capacity 10 gal.
  • Primary Container Color Green
  • Height 40-1/2"
  • Trash Can Dia./Width 10"
  • Opening Closure Type Lift Up
  • Container Depth 17"
  • Basic Container Material Metal
  • Specific Container Material Aluminum
  • Top Design Flat Top
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes Mounting Pillar, Collection Bag Dispenser, Two Rolls of 200 Bags and 50 Liner Trash, 400 Bag Capacity, Two Diamond Bag Dispenser Slots, Front Locking Access Panel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.