Skip Content

 
DMS

Triage Tape

Triage Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Length
Please Select
Includes
Please Select

Your Filters:

Clear All
Price
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Length
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
DMS 05798
Contamination Indicator Tape
300 ft
Magenta Triage Tape

$4.30 / each

Enter location to check availability
Catalog Page #  NA

Price $4.30 / each

Technical Specs

  • Item Contamination Indicator Tape
  • Length 300 ft
  • Includes Magenta Triage Tape
DMS 05790
Delayed Triage Tape
4"

$4.17 / each

Enter location to check availability
Catalog Page #  NA

Price $4.17 / each

Technical Specs

  • Item Delayed Triage Tape
  • Length 4"
DMS 05791
Immediate Triage Tape
300 ft.

$4.17 / each

Enter location to check availability
Catalog Page #  NA

Price $4.17 / each

Technical Specs

  • Item Immediate Triage Tape
  • Length 300 ft.
DMS 05789
Minor Triage Tape
4"

$4.17 / each

Enter location to check availability
Catalog Page #  NA

Price $4.17 / each

Technical Specs

  • Item Minor Triage Tape
  • Length 4"
DMS 05792
Morgue Triage Tape
4"

$4.17 / each

Enter location to check availability
Catalog Page #  NA

Price $4.17 / each

Technical Specs

  • Item Morgue Triage Tape
  • Length 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More