TP
DMS

Tabletop MCI, Multi-Casualty Incident

  • Item # 38E646
  • My Part #
  • Mfr. Model # DMS 05817
  • Catalog Page # N/A
  • UNSPSC # 60106108
Tabletop MCI, Multi-Casualty Incident close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,511.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tabletop MCI Training Kit
  • Safety Training and Reference Material Subject Multi-Casualty Incident (MCI)
  • Safety Training and Reference Material Title (NIMS) National Incident Management System Incorporating ICS (Incident Command System)
  • Language English
  • Video Length 10 min.
  • Depth 18"
  • Regulations Covered NIMS/ICS
  • Includes EMT3(TM) Go-Kit, EMT3(TM) Primary Triage 6-Bay Ribbon Bag, EMT3(TM) Instructor's Flip Chart, Morgue Position Responsibility Card and Clipboard, (4) 1/8 Scale Treatment Tarps, All Risk(R) Triage Tags, Patient Simulation Cards, (9) Dynamic Position Vests
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.