Skip Content

TP
DMS

Mass Vaccination Kit,593 Components

  • Item # 29PG41
  • My Part #
  • Mfr. Model # DMS-05863
  • Catalog Page # N/A
  • UNSPSC # 23151814
Mass Vaccination Kit,593 Components close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,500.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 186.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mass Vaccination Kit
  • Length 39"
  • Width 24"
  • Height 26"
  • Includes (62) Dynamic Position Vests with Clipboards and Job Action Sheets, (2) Medication Center Banners, (5) Rolls of Adhesive Traffic Tape, (16) Two Sided Flags, Command Board, Workflow Floor Plan, (500) DMS-05315 Trackband(R) Triple Bar-Coded Wristbands, (5) Packs of 100 DMS-05356 Three Part Patient Log Forms, Hard Shell Case with Rollers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.