Navigation Menu New

Access My Account, Order History, Lists and more here.

446D59 501111 UNSPSC # 42143603

Tap image to zoom.

Roll over image to zoom.

DMS

Limb Restraint, 17 in Length, 3 1/2 in Width, 2 in Height, Foam/Polyester

  • Item # 446D59
  • Mfr. Model # 501111
  • UNSPSC # 42143603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Limb Restraint
  • Height 2 in
  • Length 17 in
  • Width 3 1/2 in
  • Depth 1 1/2 in
  • Material Foam/Polyester
  • Handles No
  • Color Beige
  • Straps Count 1
  • Strapping Type Polyester Web
  • Standards FDA

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top