Skip Content

ST
DMS

Safety Vest,Assorted,Inc Cmnd,Univsl

  • Item # 38E569
  • My Part #
  • Mfr. Model # DMS 05301
  • Catalog Page # N/A
  • UNSPSC # 46181507
Safety Vest,Assorted,Inc Cmnd,Univsl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $585.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NIMS/ICS field incident command kit includes 8 position vests and responsibility cards for each position with a clipboard and a pen, and a durable carrying bag.

View More

Technical Specs

  • Item Incident Command Kit
  • Safety Vest Item Safety Vest
  • Safety Vest Color Assorted
  • Safety Vest Legend Incident Command
  • Safety Vest ANSI Class Type P, Class 2
  • Vest Size Universal
  • Vest Closure Type Hook-and-Loop
  • Vest Material Nylon
  • Fits Chest Size Up to 62"
  • Includes (8) Dynamic Position Vests with Clipboards, Job Action Sheets, Durable Carry Bag
  • Vest Length 26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.