Navigation Menu New

Access My Account, Order History, Lists and more here.

446D73 37051G UNSPSC # 42143608

Tap image to zoom.

Roll over image to zoom.

DMS

Gait Belt, 1,500 lb Weight Capacity, 60 in Length, 2 in Width, Vinyl

  • Item # 446D73
  • Mfr. Model # 37051G
  • UNSPSC # 42143608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Gait Belt
  • Length 60 in
  • Width 2 in
  • Material Vinyl
  • Handles No
  • Color Beige
  • Straps Count 1
  • Strapping Type Plastic Side Release
  • Weight Capacity 1,500 lb
  • Standards FDA

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top