Skip Content

DG
DMI

Sanitary Belt, 31-1/2" Length, Package Quantity 72

  • Item # 36EE02
  • My Part #
  • Mfr. Model # 549-9510-1900
  • Catalog Page # N/A
  • UNSPSC # 53131615
Sanitary Belt, 31-1/2" Length, Package Quantity 72 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sanitary Belt
  • Length 31-1/2"
  • Width 1/4"
  • Height 7-1/2"
  • For Use With 1" Moveable Tabs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.