Navigation Menu New

Access My Account, Order History, Lists and more here.

52JT47 522-1734-1900 UNSPSC # 42211610

Tap image to zoom.

Roll over image to zoom.

DMI

Length 19 in, Smooth, Aluminum, Plastic, Bench, White

  • Item # 52JT47
  • Mfr. Model # 522-1734-1900
  • UNSPSC # 42211610
  • Catalog Page # 2746 2746
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Bench
  • Type Smooth
  • Material Aluminum, Plastic
  • Finish Textured
  • Color White
  • Frame Aluminum, Plastic
  • Length 19 in
  • Width 39 in
  • Height 23 in
  • Depth 15 in
  • Dia. 1 in
  • Weight Capacity 400 lb

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top