Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DMI

Disposable Liners Pads, 7" x 18", Package Quantity 25

  • Item # 52JT87
  • My Part #
  • Mfr. Model # 560-7024-0000
  • Catalog Page # N/A
  • UNSPSC # 52121506
Disposable Liners Pads, 7" x 18", Package Quantity 25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Incontinence Supplies

Technical Specs

  • Item Disposable Liners Pads
  • Size 7" x 18"
  • Color White
  • Material Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.