Skip Content

C3
DMI

Stepper Exerciser with Dual Hydraulic Drive System Max. Weight, 13-3/16" x 6-1/2" x 17"

  • Item # 34KY61
  • My Part #
  • Mfr. Model # 660-2005-0000
  • Catalog Page # N/A
  • UNSPSC # 49201502
Step Exerciser,13-3/16inLx17inH, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.16 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stepper Exerciser
  • Drive System Dual Hydraulic
  • Resistance Variable
  • Length 13-3/16"
  • Width 6-1/2"
  • Height 17"
  • Features Dual Hydraulic Cylinders, Built In Digital Computer
  • Includes (2) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.