Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DLM

Edge of Dock Leveler Mechanical Spring Counterbalance, 20,000 lb. Load Capacity, 104" Overall Width

  • Item # 5YZW9
  • Mfr. Model # NL-6620-15
  • Catalog Page # N/A
  • UNSPSC # 24101801
Edge of Dock Leveler Mechanical Spring Counterbalance, 20,000 lb. Load Capacity, 104" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Edge of Dock Levelers
• Load capacity: 20,000-lb. dynamic or static
Recommended working range of 3" up, 3" down. Include 4" x 12" x 13" bumpers. Hydraulic levelers feature push-button control and TENV, 1 HP, 115V motor.

View More

Technical Specs

  • Dock Leveler Item Edge of Dock Leveler
  • Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
  • Load Capacity 20,000 lb.
  • Service Height Range 5" Above or Below Dock
  • Overall Width 104"
  • Usable Width 66"
  • Bumper Size 4" X 12" x 13"
  • Includes Handle for Manual Operation
  • Closed Depth 15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms